Zoro Homepage

Lugs Compression Lug

  • Mfr # CLND-250-38-1

  • Zoro # G221850214


product price: $7.79
/ea

Key Features

Material
Copper
Length
4.156 in
Color
Yellow
For Stud Size
3/8 in
Standards
UL 453G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLND-250-38-1
Zoro #
G221850214
UPC #
78366964134
Country of Origin
United States

Dimensions

Length
4.156 in
For Stud Size
3/8 in

Details

Material
Copper
Color
Yellow
Standards
UL 453G
For Conductor Material
Copper

Description

35 kV, 250 KCMIL Stranded, 3/8in Stud, 4.156in L, 1in Mounting Hole Spacing, Silver, Electro Tin Plated Seamless Copper, 2-Hole, Long Barrel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.