Zoro Homepage

Lugs

  • Mfr # CTL-4

  • Zoro # G416262747


product price: $11.99
/ea

Key Features

Max. Voltage
35 KV
Conductor Size
4 AWG
Type
Center Wire Stop
Standards
UL 453G, UL 486A/B, CSA
Body Material
Electro-Tin Plated High Strength Seamless Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-4
Zoro #
G416262747
UPC #
78366912765
Country of Origin
Mexico

Dimensions

Conductor Size
4 AWG

Details

Max. Voltage
35 KV
Type
Center Wire Stop
Standards
UL 453G, UL 486A/B, CSA
Body Material
Electro-Tin Plated High Strength Seamless Copper

Description

2.375'' L, 35 kV, 4 AWG, Gray, Electro Tin Plated Seamless Copper, Long, Compression Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.