Zoro Homepage

Lugs

  • Mfr # GRF-250A

  • Zoro # G916262698


product price: $49.89
/ea

Key Features

Conductor Size
1/0 AWG to 250 KCMIL
Material
High Strength 6061-T6 Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRF-250A
Zoro #
G916262698
UPC #
78366928608
Country of Origin
Mexico

Dimensions

Conductor Size
1/0 AWG to 250 KCMIL

Details

Material
High Strength 6061-T6 Aluminum Alloy

Description

1/0 AWG to 250 KCMIL Solid/Stranded Aluminum/Copper, 2-1/8'' L, Silver, Electro Tin Plated, High Strength 6061-T6 Aluminum Alloy, Dual Rated, Female, Grounding Connector 6 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.