Zoro Homepage

Lugs

  • Mfr # GTT-500-500-W/C

  • Zoro # G816524780


product price: $78.85
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Aluminum/Copper
Max. Voltage
600 V
Series
GTT
Material
Electro-Tin Plated High Strength 6061-T6 Aluminum Alloy
Standards
UL 453G, UL 486A/B, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTT-500-500-W/C
Zoro #
G816524780
UPC #
-
Country of Origin
Mexico

Details

For Conductor Material
Aluminum/Copper
Max. Voltage
600 V
Series
GTT
Material
Electro-Tin Plated High Strength 6061-T6 Aluminum Alloy
Standards
UL 453G, UL 486A/B, CSA

Description

600 V, 350 to 500 KCMIL Main, 2 AWG to 500 KCMIL Tap Wire, 3/8in Main/Tap Hex, Electro Tin Plated, 6061-T6 Aluminum Alloy, Lay-In, Dual Rated, T, Mechanical Cable Tap Connector with Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.