Zoro Homepage

Lugs

  • Mfr # SLU-225

  • Zoro # G116262689


product price: $18.99
/ea

Key Features

Number of Conductors
1
Min. Conductor Size
2 AWG
Material
Copper
Standards
UL 453G/486A/B, CSA C22.2
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLU-225
Zoro #
G116262689
UPC #
78366983375
Country of Origin
India

Dimensions

Min. Conductor Size
2 AWG
Stud Size
5/16 in
Max. Conductor Size
4/0 AWG

Details

Number of Conductors
1
Material
Copper
Standards
UL 453G/486A/B, CSA C22.2
Type
V-Bottom, Stranded

Description

2 to 4/0 AWG, 5/16'' Stud, 2.594'' L, 1-Conductor, 1-Hole, Copper, V-Bottom, Stranded, Mechanical Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.