Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, Standard Barrel, Copper, None, 3 PK

  • Mfr # CLWD-6-14-58-EC

  • Zoro # G901981535


product price: $29.69
/pk 3, $9.90/ea

Key Features

Material
Copper
Color Code
None
Barrel Size
Standard
For Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWD-6-14-58-EC
Zoro #
G901981535
UPC #
032076947903
Country of Origin
India

Dimensions

Barrel Size
Standard

Details

Material
Copper
Color Code
None
Item
Two-Hole Compression Lug
For Conductor Material
Copper

Description

Surecrimp Copper Compression Lug,o,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.