
Two-Hole Compression Lug, Standard Barrel, Copper, None
Mfr # CLWD-350-12-134-EC
Zoro # G701981612
product price: $21.89
/eaKey Features
Material
Copper
Color Code
None
For Conductor Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLWD-350-12-134-EC
Zoro #
G701981612
UPC #
032076947873
Country of Origin
United States
Dimensions
Barrel Size
Standard
Details
Material
Copper
Color Code
None
Item
Two-Hole Compression Lug
For Conductor Material
Copper
Description
Surecrimp Copper Compression Lug,onduc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.