Zoro Homepage

Universal World Travel Adapter Plug Set

  • Mfr # I108

  • Zoro # G921740082


product price: $11.99
/ea

Key Features

Color
White
Width
2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I108
Zoro #
G921740082
UPC #
639247150218
Country of Origin
China

Dimensions

Width
2 in
Height
3 in

Details

Color
White
Item
World Travel Adapter

Description

iLuv Universal World Travel Adapter Plug Set Features: Supplies power to an external device through the built-in USB connector Compatible with any device charged through USB connector Comes with 3 additional AC plug adapters for Australia New Zealand UK Hong Kong and Continental Europe Can be used in North America and Japan without installing the included AC plug adapters. Supports both 110V and 220V Specifications: Type: Class II AC Adapter Power Input: 100V - 240V 50Hz/60Hz 22W Power Output: 5Vdc 2A (max) USB connector for power delivery Operating Temperature: -10 C ~ 40 C Storage Temperature: -20 C ~ 75 C Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.