Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lilly Miller Nutsedge Killer RTS Hose-End Concentrate 32 oz

  • Mfr # 100099407

  • Zoro # G116255834


product price: $40.65
/ea

Key Features

For Use On
Weed Control
Height
4.7 in
Width
11.5 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100099407
Zoro #
G116255834
UPC #
813576006006
Country of Origin
United States

Dimensions

Height
4.7 in
Width
11.5 in
Length
2.7 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Hose-End Spray Bottle, Product Form: RTS Hose-End Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Image, Brand Name: Lilly Miller, Container Size: 32, Coverage Area: 8000, Application Season:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.