This item is Discontinued.

This item is Discontinued.
True North - Sleep Philosophy TN20-0225 Cozy Flannel Sheet Set; Aqua French Bulldog - King (Discontinued)
Mfr #
TN20-0225
Zoro #
G503907827
UPC # 675716984069
Country of Origin China
Category Sheets and Pillow Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN20-0225
Zoro #
G503907827
UPC #
675716984069
Country of Origin
China
Description
The True North Flannel Sheet Set will keep you warm and cozy all night. Made from 100% cotton and brushed on both sides, this flannel sheet set is soft to the touch and is perfect for cold nights. Fitted sheet fits mattresses up to 16" in height.
Features- Cozy Flannel Sheet Set
- Casual Sheets
- 1 Flat Sheet: 108" W x 102" L
- 1 Fitted Sheet: 78" W x 80" L + 14" D
- 2 King Pillowcases: 20" W x 40" L
- Color: Aqua French Bulldog
- Size: King
- Weight: 8.15 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.