This item is Discontinued.

Prime-Line iMagic Tracker Mini, Blue Bluetooth Key Finder, Locates w/Phone App IM080623

This item is Discontinued.

Prime-Line

iMagic Tracker Mini, Blue Bluetooth Key Finder, Locates w/Phone App (Discontinued)

Mfr # IM080623
Zoro # G300935368
UPC # 820909759171
Country of Origin China
Category Key Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM080623
Zoro #
G300935368
UPC #
820909759171
Country of Origin
China

Description

Do you lose important items or have a fear of losing them? Put the iMagic Smart Tracker Mini on those items and put your fears to rest. Each Tracker can be used on Android and Apple products. Each tracker comes with a pre-installed battery and a back-up battery if the original battery becomes low.
The easy-to-use cell phone application called iMagic Track alerts the user as they leave Bluetooth range through both their smartphone and keyfinder tracker, that they have forgotten an item. The app also includes a silent region setting that gives the user full control of silencing specific locations and radius’ when alerting.
Strap the tracker to your item of importance. You can track up to 12 different items with your app at one time on the Apple platform and up to 6 different items on the Android platform. Track your items with the Beep button on Apple and the Call button on Android. Distances for indoor range is 32 to 98 ft. and outdoor range is 98 to 164 ft. The app can then direct the user to the area where the devices were last connected, and in this way narrow the scope of search to help locate items sooner.
To activate the iMagic Smart Tracker Mini, the iMagic Track app must be downloaded onto the user’s phone. For Apple iOS phones, 8.0 and above, the tracker app can be downloaded from the Apple Store. For Androids 4.3 and above, the tracker app can be downloaded from Google Play. These keyfinder devices require the use of Bluetooth 4.0 wireless technology to exchange data between mobile devices.
The Phone Finder feature activates a lost cell phone’s ringer that is within range by simply double-clicking the keyfinder. With the iMagic Track app feature, the phone will ring even when its ringer volume is set to silent to simplify locating of phone. These trackers beep at a fixed decibel of 90dB. Additionally, there is no monthly or service contract fee to pay in order for the above features to function properly. Get yours today and put your fears to rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.