
Keyboard Wrist Cushion, 10 x 6, Gray
Mfr # A10161
Zoro # G015510188
product price: $20.45
/eaKey Features
Wrist Filling Material
ErgoBeads™
Ergonomic
Yes
Theme
Solid Color
Width
10 in
Cover Material
Cotton LYCRA®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10161
Zoro #
G015510188
UPC #
649833101616
Country of Origin
China
Dimensions
Width
10 in
Height
2 in
Length
6 in
Details
Item
Wrist Rest
Wrist Filling Material
ErgoBeads™
Ergonomic
Yes
Theme
Solid Color
Cover Material
Cotton LYCRA®
Color
Heather Gray
Pad Wrist Rest Type
Keyboard Wrist Rest
Description
Designed by an orthopedic surgeon to help prevent carpal tunnel syndrome. Features ergoBeads, which massage and support wrists in correct ergonomic position. Conforms to any keyboard. Cool, comfortable and washable for easy care. Latex free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.