Zoro Homepage

Nonskid Keyboard Wrist Cushion, 15.75 x 10, Black

  • Mfr # A10173

  • Zoro # G806437915


product price: $20.45
/ea

Key Features

Color
Black
Pad Type
Nonskid
Features
Ergonomic
Height
1.8"
Width
15.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10173
Zoro #
G806437915
UPC #
649833101739
Country of Origin
China

Dimensions

Height
1.8"
Width
15.75"
Depth
10"

Details

Item
Mouse Pads & Wrist Rests
Color
Black
Pad Type
Nonskid
Features
Ergonomic
Cover Material
Cotton
Theme
Solid Color
Wrist Filling Material
ergoBeadsâ„¢

Description

Make work more enjoyable with the ergonomic support of this nonskid wrist cushion for keyboards. Designed to reduce joint stress, this cushion conforms to keyboards and provides comfortable wrist support that helps you maintain an ergonomically correct position. This IMAK Ergo nonskid wrist cushion for keyboards is filled with supportive ergoBeads that enhance comfort and reduce the risk of injury.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.