
Nonskid Mouse Wrist Cushion, 7 x 5.3, Black
Mfr # A10174
Zoro # G515510220
product price: $11.65
/eaKey Features
Ergonomic
Yes
Wrist Filling Material
ErgoBeads™
Cover Material
Fabric
Base Type
Nonskid
Pad Wrist Rest Type
Mouse Wrist Rest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10174
Zoro #
G515510220
UPC #
649833101746
Country of Origin
China
Dimensions
Height
1.5 in
Width
7 in
Length
5.3 in
Details
Ergonomic
Yes
Wrist Filling Material
ErgoBeads™
Cover Material
Fabric
Base Type
Nonskid
Item
Mouse Cushions
Pad Wrist Rest Type
Mouse Wrist Rest
Color
Black
Theme
Solid Color
Description
Make your workstation more comfortable and reduce the risk of injuries with this nonskid mouse wrist cushion. Designed for ergonomic comfort, this cushion conforms to your wrist and supports your hand at a neutral angle to redistribute pressure and minimize repetitive motions. This IMAK wrist cushion is filled with supportive ergoBeads that massage while you work and boasts a nonskid base for reliable stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.