Zoro Homepage
This item is Discontinued.
Imak IMAK A10166 Mouse Cushion - Heather Gray A10166

IMAK A10166 Mouse Cushion - Heather Gray (Discontinued)

  • Mfr # A10166
  • Zoro # G403935951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10166
Zoro #
G403935951
UPC #
649833101661
Country of Origin
China

Details

Item
Wrist Rest
Color
Gray
Material
Cotton, Lycra
Features
Comfortable, Washable
Recycled
No

Description

IMAK's Wrist Cushion for Mouse is filled with massaging ergoBeads, making for the most comfortable ergonomic wrist support available. The unique design is shaped for easy maneuvering of the mouse, while comfortably supporting your wrist and forearm to eliminate stress
  • Dimensions:
  • Length: 5.3
  • Width: 7
  • Depth: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.