This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A20125
Zoro #
G404032543
UPC #
649833201255
Country of Origin
China
Description
Carpal tunnel syndrome (CTS) pain is no match for the IMAK SmartGlove.
The patented SmartGlove helps prevent and relieve wrist pain associated with CTS, arthritis and tendonitis by encouraging proper hand and wrist position. In addition to being designed by an orthopedic surgeon, the SmartGlove product has also earned the Arthritis Foundation’s Ease of Use Commendation for its design. Read more about the commendation on the Arthritis Foundation’s web site.
The IMAK SmartGlove features a flexible support splint; washable, breathable cotton material for all day comfort; and a massaging ergoBeads pad under the wrist, which cushions and improves circulation.
Helps prevent and relieve carpal tunnel syndrome.
Increases comfort and circulation.
Ensures ergonomically correct wrist position.
Cushions and protects the underside of the wrist, including the pisiform bone.
Reversible to fit left or right hand.
Sizes: Small.
Use SmartGlove for carpal tunnel syndrome, arthritis, tendonitis, hand fatigue and other wrist and hand pain.
Also great for pregnancy-related carpal tunnel syndrome.
The patented SmartGlove helps prevent and relieve wrist pain associated with CTS, arthritis and tendonitis by encouraging proper hand and wrist position. In addition to being designed by an orthopedic surgeon, the SmartGlove product has also earned the Arthritis Foundation’s Ease of Use Commendation for its design. Read more about the commendation on the Arthritis Foundation’s web site.
The IMAK SmartGlove features a flexible support splint; washable, breathable cotton material for all day comfort; and a massaging ergoBeads pad under the wrist, which cushions and improves circulation.
Use SmartGlove for carpal tunnel syndrome, arthritis, tendonitis, hand fatigue and other wrist and hand pain.
Also great for pregnancy-related carpal tunnel syndrome.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.