Zoro Homepage

Wrist Rest, Black, ergoBeads

  • Mfr # IMAA10160

  • Zoro # G5821094


product price: $18.99
/ea

Key Features

Color
Black
Pad Type
Keyboard Wrist Rest
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMAA10160
Zoro #
G5821094
UPC #
649833101609
Country of Origin
China

Dimensions

Length
3 in
Width
17 3/4 in
Height
1 in
Depth
2.50"
Overall Width
3 in
Overall Length
17 3/4 in
Overall Height
1 in

Details

Item
Wrist Rest
Color
Black
Pad Type
Keyboard Wrist Rest
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Features
Latex-free, Washable, Ergonomic
Product Type
Wrist Rest
Wrist Filling Material
ergoBeads™
Cover Material
Cotton LYCRA®

Description

Wrist Rest, Black, Solid Color Design, Cotton Lycra, ergoBeads(TM), Height 1 in, Length 3 in, Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.