Zoro Homepage

Wrist Rest, Gray, ergoBeads

  • Mfr # IMAA10166

  • Zoro # G5809167


product price: $15.15
/ea

Key Features

Pad Type
Mouse Wrist Rest
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Height
5 1/2 in
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMAA10166
Zoro #
G5809167
UPC #
649833101661
Country of Origin
China

Dimensions

Height
5 1/2 in
Length
1 1/4 in
Width
5 3/4 in
Overall Length
5 3/4 in
Overall Height
1 in
Depth
3.75"
Overall Width
3 3/4 in

Details

Item
Wrist Rest
Color
Gray
Pad Type
Mouse Wrist Rest
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Features
Comfortable, Washable, Ergonomic
Product Type
Wrist Rest
Wrist Filling Material
ergoBeads™
Cover Material
Cotton LYCRA®

Description

Wrist Rest, Gray, Solid Color Design, Cotton Lycra, ergoBeads(TM), Height 5 1/2 in, Length 1 1/4 in, Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.