Zoro Homepage

Wrist Rest, Teal, ergoBeads

  • Mfr # IMAA10123

  • Zoro # G2956856


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Color
Blue
Pad Type
Mouse Wrist Rest
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMAA10123
Zoro #
G2956856
UPC #
649833101234
Country of Origin
China

Dimensions

Height
3/4 in
Width
4 1/4 in
Length
2 1/2 in
Depth
2"
Overall Length
4 1/4 in
Overall Width
2 1/2 in
Overall Height
3/4 in

Details

Item
Wrist Rest
Color
Blue
Pad Type
Mouse Wrist Rest
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Features
Non-skid Base, Ergonomic, Washable, Comfortable
Product Type
Wrist Rest
Wrist Filling Material
ergoBeads™
Cover Material
Cotton LYCRA®

Description

Wrist Rest, Blue, Solid Color Design, Cotton Lycra, ergoBeads(TM), Height 3/4 in, Length 2 1/2 in, Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.