This item is Discontinued.
This item is Discontinued.
Wrist Wrap, Lycra(R), Seamless Slip-On, Ambidextrous, Black, Size M (Discontinued)
Mfr #
IMAA20126
Zoro #
G5776364
UPC # 649833201262
Country of Origin China
Category Elbow and Wrist Braces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IMAA20126
Zoro #
G5776364
UPC #
649833201262
Country of Origin
China
Dimensions
Ergonomic Support Size
Medium
Width
3.8"
Details
Item
Wrist Support Splint
Color
Black
Style
Seamless Slip-On
Material
Lycra
Fits
Hands Up to 3.75" Wide
Wrist
Ambidextrous
Features
Breathable, Flexible, Comfortable, Washable, Latex-free, Reversible
Description
Wrist Wrap, Seamless Slip-On Style, Ergonomic Support Size M, Fits 3-3/4 in, Wrist Ambidextrous, Black, Lycra(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.