Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3590 Data Cartridge Data Cartridge 3590 10 GB Native-20 GB Compressed 1049.87 ft Storage

  • Mfr # 43832

  • Zoro # G416103668


product price: $33.15
/ea

Key Features

Tape Length
1049.87 ft
Tape Technology
3590
Compressed Storage Capacity
20 GB
Compatible With
3590 Drives
Native Storage Capacity
10 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43832
Zoro #
G416103668
UPC #
051111438329
Country of Origin
China

Dimensions

Tape Length
1049.87 ft

Details

Tape Technology
3590
Item
Data Cartridge
Compressed Storage Capacity
20 GB
Compatible With
3590 Drives
Native Storage Capacity
10 GB

Description

Individual capacities up to 60GB uncompressed with performance that wont let you down proprietary backcoating that ensures your valuable data stays safe certified 128-track 256-track or 384-track recording capability for precise data reading/writing & proper tracking for the entire length of tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.