
Cobra 110Key Wired USB LED Backlit Gaming Keyboard, Black
Mfr # IM-KBCOBV8
Zoro # G416330118
product price: $44.59
/eaKey Features
Keyboard/Keypad Depth
10.55 in
Operating System Compatibility
Mac OS, Windows XP, Windows 8, Windows Vista, Windows 2000, Windows 7
Keyboard/Keypad Features
Brightness Control, Illuminated, Programmable Keys
Number of Keys
110
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-KBCOBV8
Zoro #
G416330118
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
10.55 in
Height
0.94 in
Keyboard/Keypad Width
19.80 in
Keyboard/Keypad Cable Length
5.91 ft
Details
Operating System Compatibility
Mac OS, Windows XP, Windows 8, Windows Vista, Windows 2000, Windows 7
Keyboard/Keypad Features
Brightness Control, Illuminated, Programmable Keys
Number of Keys
110
Interface
USB
Keystroke Life
8 Million Cycle
Keyswitch Technology
Membrane
Power Source
USB
Platform Supported
PC
Hot Keys
Internet, Music, Multimedia, Windows Lock Key
Item
Gaming Keyboard
Backlight Type
LED
Backlight
Yes
Keyboard/Keypad Connectivity Technology
Cable
Color
Black
Anti-ghosting
Yes
Description
Specifications Features: Five programmable macro keys for advanced gaming experience Quick and easy macro recording without additional drivers or software Anti-ghosting technology Disable Windows key during gaming to avoid accidental pressing Durable heavy: duty design with laser carved key caps Powerful 3- color letter illuminated keys with adjustable brightness 12 practical multimedia hotkeys for internet and music High quality membrane tactile key switch available Multi-language version Interface: USB Keys: 110 keys Button Durability: 5-8 Million Times Operating Voltage: +5V±0.25v Operating Current: 50mA Operating Temperature: 0 - 40 Degrees C Operating Humidity: 20-90% Cable Length: 1800mm Color: Black System Requirements: Windows 2000/ XP / 7/ 8/ Mac/ VISTA Dimension: 19.80 x 10.55 x 0.94 inch / 503.0 x 268.0 x 23.8 mm Weight: 2.50 lbs / 1133.2 g
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.