Zoro Homepage

iKANOO BT008 Portable Bluetooth Speaker Sound Bar with Microphone Black

  • Mfr # BT008-BLACK

  • Zoro # G116319222


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT008-BLACK
Zoro #
G116319222
UPC #
-
Country of Origin
China

Description

Specifications Mfr Part Number: BT008-BLACK Features: This is Bluetooth speaker, with stylish outer appearance, compact structure, high fidelity sound and multi-functionality It has obtained patents concerning its outer appearance and adopted advanced electric and sound technology in the industry, ultimately making itself the best choice to hook up with your devices such as tablet, cellphone and digital music player etc. perfectly by presenting you exceptional stereo effect either you are at home, on vacation or at work Speaker protected by metal grill AUX Audio Input: 3.5mm audio line input can easily connect the computer, MP3/ MP4/ IPOD/ IPHONE and other audio-visual products Built-in Speakerphone for Answering Incoming Call Power Output : 3x 2W Range Frequency: 90Hz - 20kHz Audio Input: AUX/Bluetooth Signal/Noise Ratio: 80 dB 2 dB Power: 5V DC Battery: Built-in 800mAh Li-polymer Battery Compatibility: Devices configured with Bluetooth 2.1+EDR or higher version such as IPAD, IPHONE at least the second generation IPHONE installed the IPHONE software 3.1, IPOD TOCH and MAC as well as a majority of intelligent phones or computers that support Bluetooth Bluetooth V2.1+EDR consist of protocols like A2DP, AVRCP and HFP and so on Dimensions: 271.0 x 43.0 x 69.0 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.