Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

iKANOO BT014 Power Bank Bluetooth Speaker with Microphone White

  • Mfr # BT014-WHITE

  • Zoro # G116315767


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT014-WHITE
Zoro #
G116315767
UPC #
-
Country of Origin
China

Description

Specifications Mfr Part Number: BT014-WHITE Features: Bluetooth 3.0 wireless technology for wireless music stream from any Bluetooth-enabled devices High-capacity external battery power bank for charging mobile devices 3000mAh Portable Battery Charger to Charge 1.5 times for iPhone 5S Aux input for non-Bluetooth audio devices Built-in microphone for hands-free calling Volume control and hands-free calling button Powerful bass Charge via USB port Bluetooth: Bluetooth 3.0 + EDR A2DP Bluetooth Range: 33 feet Power Output: 1x 3W Impendence: 4 Signal/Noise Ratio: >= 80 dB Frequency Response: 90Hz - 20kHz Audio Input: AUX, Bluetooth Battery: 2600mAh Built-in Microphone for Hands-free Calls Color: White Dimensions: 4.72 x 2.56 x 1.50 inch Weight: 0.39 lbs Package Contents: BT014 Powerbank Bluetooth Speaker One 3.5mm auxiliary cable One mini USB charging cable Manual

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.