Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Imicro SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable BT012-BLACK

SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (Discontinued)

  • Mfr # BT012-BLACK
  • Zoro # G6343033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT012-BLACK
Zoro #
G6343033
UPC #
878294034465
Country of Origin
Unknown

Dimensions

Depth
3"
Height
2.4"

Details

Features
LED Indicator, Microphone
Color
Black
Portable
Yes
Input Voltage
5 V DC
Product Type
Speaker System
Compatibility
Mobile Phones, Computers, Tablet PC's, Digital Music Players, MP3 Players, MP4 Players, Apple Products:iPhone, iPod Touch, iPad

Description

iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker w/ Microphone & Volume Control (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.