erial 4 in. D X 3 in. D Galvanized Steel Reducer with Crimp
- Mfr # GV1415
- Zoro # G116274903
product price:Â
$
20.49
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
- GV1415
- Zoro #
- G116274903
- UPC #
- -
- Country of Origin
- Canada
Description
This Imperial Reducer is used to effectively reduce the diameter of galvanized round pipe when making connections. The connector is used to transition from 4-in pipe to 3-in pipe in an HVAC system. It is crimped on the small end to easily fit into a pipe or fitting of the same diameter, and is made from 24-gauge galvanized steel for durability. This reducer is easy to install and is suitable for use in most heating, venting and air conditioning applications.