Zoro Homepage

22 oz. Clear Trigger Spray Bottle

  • Mfr # 5022WG/5802DZ-AS001

  • Zoro # G0087459


product price: $4.85
/ea

Key Features

Color
Clear/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Screw Closure Size
7/100 mm
Material
Polypropylene/Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5022WG/5802DZ-AS001
Zoro #
G0087459
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
7/100 mm
Size
22 oz
Overall Height
11 1/2 in
Closure Size
28/400
Dip Tube Length
8 1/8 in

Details

Item
Trigger Spray Bottle
Color
Clear/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Polypropylene/Polyethylene
For Use With
Janitorial Cleaning Chemicals
Bottle Material
Polyethylene, Polypropylene
Sprayer Material
Polyethylene, Polypropylene
Container Capacity
22 oz
Acid Resistant Seal
No
Bottle Color
Clear
Graduation Increments
1 fl oz
Sprayer Color
Blue
Closure Thread Style
400
Closure Diamenter
28 mm
Graduation Markings
Yes
Dispensing Type
Stream

Description

Trigger Spray Bottle, Dispensing Type Stream, 22 oz, Clear, Sprayer Color Blue, Bottle Material Polyethylene, Polypropylene, Sprayer Material Polyethylene, Polypropylene, Dip Tube Length 8 1/8 in, Acid Resistant Seal No, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 11 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.