32 oz. Clear, Polyethylene Bottle
Mfr # 5032AB-90-LA001
Zoro # G0087407
product price:Â $1.49
/ea
Sold in multiples of 2 for $2.98
Key Features
Color
Clear
Imprinting
No Imprinting
Screw Closure Size
7/100 mm
Includes
Anti Back-Off Lock
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5032AB-90-LA001
Zoro #
G0087407
UPC #
-
Country of Origin
Canada
Dimensions
Screw Closure Size
7/100 mm
Size
32 oz
Overall Height
9 3/8 in
Closure Size
28/400
Details
Item
Spray Bottle
Color
Clear
Imprinting
No Imprinting
Includes
Anti Back-Off Lock
Material
Polyethylene
For Use With
Janitorial Cleaning Chemicals
Bottle Material
Polyethylene
Bottle Color
White
Graduation Increments
1 fl oz
Container Capacity
32 oz
Closure Thread Style
400
Dispensing Type
Stream
Graduation Markings
Yes
Closure Diamenter
28 mm
Acid Resistant Seal
No
Description
Spray Bottle, Dispensing Type Stream, 32 oz, White, Bottle Material Polyethylene, Acid Resistant Seal No, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 9 3/8 in, Closure Size 28/400, Anti Back-Off Lock, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.