Shop IMPACT
See all product information
Create Account
Basket Maids Plastic Gray - Case of 6, 6PK
- Mfr # 1803
- Zoro # G322970460
product price:Â
$
79.65
/pk of 6, $13.28/ea
Key Features
Color
Gray
Material
Plastic
Size
13 in x 11 in x 10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803
- Zoro #
- G322970460
- UPC #
- 10729661101969
- Country of Origin
- United States
- Color
- Gray
- Material
- Plastic
- Item
- Maid Basket
Dimensions
- Size
- 13 in x 11 in x 10 in
Description
The Impact Maids' Basket Gray is a convenient supply caddy for carrying bottles, aerosols, and cleaning essentials. It is made with heavy-duty construction, featuring deep compartments and high sides that prevent items from falling out during movement. A reinforced comfort handle makes carrying a loaded basket more manageable. The Maid's Caddy is compatible with optional inserts (sold separately) that hold three-quart bottles or aerosols. Its neutral gray color blends seamlessly into professional environments while providing a reliable, functional storage option. This caddy is perfect for maids, housekeepers, maintenance crews, janitors, cleaning crews, and facility staff.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.