Zoro Homepage

10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Blue, PR

  • Mfr # 033000003

  • Zoro # G110068287


product price: $43.99
/pr

Key Features

For Use With
Any standard 10'x10' frame item 040010001, 040010002, 040010003
Color
Royal Blue
Includes
(1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit
Material
polyester
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033000003
Zoro #
G110068287
UPC #
850053244186
Country of Origin
China

Dimensions

Length
10 ft.
Width
10 ft.

Details

Item
Canopy walls
For Use With
Any standard 10'x10' frame item 040010001, 040010002, 040010003
Color
Royal Blue
Includes
(1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit
Material
polyester
Weight
3 lbs

Description

The Impact Canopy Wall Kit is the perfect accessory to your pop up canopy shelter. The wall kit allows you additional rain, wind and sun protection as well as privacy by zipping at the corners or attaching the Hook and loop to the frame FT s legs and truss bars. Includes: Total of 2 190 denier polyester zipper side walls. 1 wall is a solid wall and 1 wall has a middle zipper for entry and exit. Walls can be used as a single wall or buy 2 sets for a complete enclosure of a 10 x 10 canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.