
10 FT 8In x 20 FT Carport Top without Leg Skirts, White, 180g
Mfr # 070111021
Zoro # G410068338
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Length
149.6 in.
Width
254 in.
Height
1 in.
Color
White
Material
Polyethelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
070111021
Zoro #
G410068338
UPC #
850040816525
Country of Origin
China
Dimensions
Length
149.6 in.
Width
254 in.
Height
1 in.
Details
Item
Carport Top
Color
White
Material
Polyethelene
Includes
10' x 20' White Carport Top Without Skirt Legs
Weight
18 lbs
Description
The 10 FT 8In x 20 FT Replacement Carport Top in White without skirt legs is a 180g Polyethylene cover with heat sealed seams for strength and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.