Zoro Homepage

15 FT Deluxe Roller Bag, Black

  • Mfr # 060031500

  • Zoro # G210068316


product price: $46.99
/ea

Key Features

Size
15' Deluxe
Color
Black
Includes
(1) Black carry bag with wheels
Material
polyester
Length
62.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060031500
Zoro #
G210068316
UPC #
850040816358
Country of Origin
China

Dimensions

Size
15' Deluxe
Length
62.5 in.
Height
13 in.
Width
10 in.

Details

Item
Roller Bag
Color
Black
Includes
(1) Black carry bag with wheels
Material
polyester
Weight
8 lbs

Description

Impact Canopies Universal 15 FT Deluxe Roller Bag enables transportation and storage of your 10 FT x 15 FT Instant Canopy or Pop Up Shelter with the canopy top on. It is made from High Strength 600 denier polyester with a scuff resistant and water proof finish. Some features include 2 oversized storage pockets to carry sidewalls and accessories, a business card protective pocket, 2 Oversized rubber carry straps attached to the bag with high strength webbing for easy lifting, and 2 Extra strong nylon roller wheels for easy rolling of any canopy on most surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.