Zoro Homepage

20 FT Deluxe Roller Bag

  • Mfr # 060032000

  • Zoro # G810068303


product price: $52.19
/ea

Key Features

Size
20' Deluxe
Color
Black/Salmon
Includes
(1) Black carry bag with wheels
Material
polyester
Width
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060032000
Zoro #
G810068303
UPC #
850040816365
Country of Origin
China

Dimensions

Size
20' Deluxe
Width
12 in.
Length
62.5 in
Height
16 in.

Details

Item
Roller Bag
Color
Black/Salmon
Includes
(1) Black carry bag with wheels
Material
polyester
Weight
11 lbs

Description

Impact Canopies Universal 20 FT Deluxe Roller Bag enables transportation and storage of your 10 FT x 20 FT Instant Canopy or Pop Up Shelter with the canopy top on. It is made from High Strength 600 denier polyester with a scuff resistant and water proof finish. Some features include 2 oversized storage pockets to carry sidewalls and accessories, a business card protective pocket, 2 Oversized rubber carry straps attached to the bag with high strength webbing for easy lifting, and 2 Extra strong nylon roller wheels for easy rolling of any canopy on most surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.