20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White

  • Mfr # 070018032

  • Zoro # G710068328


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
20' x 20' x 12' (8) Leg Carport Frame and White Cover with Leg Skirts
Material
Steel/Polyethelene
Length
20 ft.
Height
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
070018032
Zoro #
G710068328
UPC #
850040816464
Country of Origin
China

Dimensions

Length
20 ft.
Height
12 ft.
Width
20 ft.

Details

Item
Carport
Color
White
Includes
20' x 20' x 12' (8) Leg Carport Frame and White Cover with Leg Skirts
Material
Steel/Polyethelene
Weight
245 lbs

Description

The Impact 20 FT x 20 FT Event Canopy is a large sheltered solution for all your outdoor gatherings.Have a family reunion each year, outdoor wedding, high school graduation and be sure to keep your guests sheltered with the the 20 FT x20 Event Canopy. Includes 20X20x12 8 Leg Carport Frame and White Cover with Leg Skirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.