
4th of July Inflatable Eagle
Mfr # 513000701
Zoro # G410068291
product price: $48.19
/eaKey Features
Height
72 in.
Width
30 in.
Length
64 in.
Material
weatherproof nylon fabric
Color
Multi Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513000701
Zoro #
G410068291
UPC #
850040816983
Country of Origin
China
Dimensions
Height
72 in.
Width
30 in.
Length
64 in.
Details
Item
Outdoor Inflatable
Material
weatherproof nylon fabric
Color
Multi Color
Includes
(1) 4th of July Inflatable
Weight
5 lbs
Description
The 4th of July Eagle Inflatable is a festive touch to your yard for the 4th of July Holiday. This durable 6FT indoor/outdoor decoration has weather proof nylon fabric for extended outdoor use. It includes light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.