Zoro Homepage

6 FT x 8 FT Storage Shed, Steel Pipe 37.5mm, Polyethene Cover, TAN

  • Mfr # 070018150

  • Zoro # G710068250


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Polyethelene
Outside Height
84 in.
Outside Width
96 in.
Includes
6'x 8' Solid Steel Frame, A Tan Cover With A Roll Up Door, And Metal Food Pads
Outside Length
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070018150
Zoro #
G710068250
UPC #
850040816495
Country of Origin
China

Dimensions

Outside Height
84 in.
Outside Width
96 in.
Outside Length
72 in.

Details

Material
Steel/Polyethelene
Color
Tan
Includes
6'x 8' Solid Steel Frame, A Tan Cover With A Roll Up Door, And Metal Food Pads
Item
Shed
Weight
75 lbs

Description

The 6 FT x 8 FT Storage Shed is a great storage unit for your motorcycle and lawnmower. This item features a Tan Water and UV resistant cover with a Roll Up Door, Metal Food Pads, and a Solid Steel Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.