Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beach Umbrella Table Accessory , Grey

  • Mfr # 489990002

  • Zoro # G010068271


product price: $33.59
/ea

Key Features

Color
Grey
Includes
(1) Beach Umbrella Table Accessory
Material
Plastic
Width
17 in.
Length
17 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489990002
Zoro #
G010068271
UPC #
850040816891
Country of Origin
China

Dimensions

Width
17 in.
Length
17 in.

Details

Item
Umbrella
Color
Grey
Includes
(1) Beach Umbrella Table Accessory
Material
Plastic
Weight
3 lbs

Description

The Beach Umbrella Table Accessory is a great accessory to add to your umbrella pole for holding your belongings. It features 4 drink holders and 4 rectangle accessory holds. Includes one Beach Umbrella Table and two tightening screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.