Zoro Homepage

Canopy Weight Bags, 4 Pack, Black, 4PK

  • Mfr # 284009003

  • Zoro # G310068254


product price: $47.99
/pk 4, $12.00/ea
Sold in multiples of 4 for $191.96

Key Features

Color
Black
Includes
(4) Weight Bags
Material
polyester
Width
15 in.
Length
18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284009003
Zoro #
G310068254
UPC #
850040816761
Country of Origin
China

Dimensions

Width
15 in.
Length
18 in.

Details

Item
Canopy Weight
Color
Black
Includes
(4) Weight Bags
Material
polyester
Weight
3 lbs

Description

The Canopy Tent Universal Weight Bags 4 pack stabilize any Instant Canopy or Pop Up Shelter with a durable polyester quality material. Weight bags can be filled with 25lbs of sand or rocks. Features hook and loop strap attached to the weight bag wraps around the leg to your canopy, allowing it to withstand wind and other weather elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.