Zoro Homepage

Christmas Inflatable 5ft North Pole Sign

  • Mfr # 513001009

  • Zoro # G610068251


product price: $47.89
/ea

Key Features

Includes
(1) Christmas Inflatable
Weight
5 lbs
Material
weatherproof nylon fabric
Width
24 in.
Color
Multi Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513001009
Zoro #
G610068251
UPC #
850053244124
Country of Origin
China

Dimensions

Width
24 in.
Length
49 in.
Height
60 in.

Details

Includes
(1) Christmas Inflatable
Weight
5 lbs
Material
weatherproof nylon fabric
Color
Multi Color
Item
Outdoor Inflatable

Description

The Christmas North Pole Sign will add a little Christmas magic to your yard with this Joyful 5 FT inflatable. It features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.