Zoro Homepage

Christmas Inflatable 7ft Santa with Purple Gift Bag

  • Mfr # 513001007

  • Zoro # G410068246


product price: $34.39
/ea

Key Features

Includes
(1) Christmas Inflatable
Length
46.5 in.
Width
23 in.
Weight
5 lbs
Color
Multi Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513001007
Zoro #
G410068246
UPC #
850053244100
Country of Origin
China

Dimensions

Length
46.5 in.
Width
23 in.
Height
84 in.

Details

Item
Outdoor Inflatable
Includes
(1) Christmas Inflatable
Weight
5 lbs
Color
Multi Color
Material
weatherproof nylon fabric

Description

The Christmas Santa with Gift Bag Inflatable will add a little Christmas magic to your yard with this joyful Santa Claus. This 7ft tall inflatable features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.