DS Kit 10 FT x 10 FT Steel Canopy, 500D Top Green, and Roller Bag

  • Mfr # 283140005

  • Zoro # G510068269


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Color
Kelly Green
Includes
Frame, Black Top, Roller Bag, and Rope & Spike kit
Material
Steel/Polyester
Width
10 ft.
Height
11 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283140005
Zoro #
G510068269
UPC #
850040816747
Country of Origin
China

Dimensions

Width
10 ft.
Height
11 ft.
Length
10 ft.

Details

Item
Pop Up Canopy
Color
Kelly Green
Includes
Frame, Black Top, Roller Bag, and Rope & Spike kit
Material
Steel/Polyester
Weight
64 lbs

Description

The 10 FT x 10 FT DS Pop up Instant Canopy with Roller Bag is perfect for portability and stability while staying within your budget. Includes Frame, Black Top, Roller Bag, and Rope & Spike kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.