Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS Kit 10 FT x 10 FT Steel Canopy, 500D Top Red, and Roller Bag

  • Mfr # 283140004

  • Zoro # G710068304


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
Frame, Black Top, Roller Bag, and Rope & Spike kit
Material
Steel/Polyester
Length
10 ft.
Height
11 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283140004
Zoro #
G710068304
UPC #
850040816730
Country of Origin
China

Dimensions

Length
10 ft.
Height
11 ft.
Width
10 ft.

Details

Item
Pop Up Canopy
Color
Red
Includes
Frame, Black Top, Roller Bag, and Rope & Spike kit
Material
Steel/Polyester
Weight
64 lbs

Description

The 10 FT x 10 FT DS Pop up Instant Canopy with Roller Bag is perfect for portability and stability while staying within your budget. Includes Frame, Black Top, Roller Bag, and Rope & Spike kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.