Zoro Homepage

Easter Inflatable 5ft Happy Easter Boat

  • Mfr # 513000604

  • Zoro # G410068277


product price: $54.95
/ea

Key Features

Width
32 in.
Color
Multi Color
Weight
5 lbs
Material
weatherproof nylon fabric
Includes
(1) Easter Inflatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513000604
Zoro #
G410068277
UPC #
850040816938
Country of Origin
China

Dimensions

Width
32 in.
Length
55 in.
Height
59 in.

Details

Color
Multi Color
Weight
5 lbs
Material
weatherproof nylon fabric
Includes
(1) Easter Inflatable
Item
Outdoor Inflatable

Description

The 5FT Easter Chicks In Boat Inflatable Decoration is a spectacular addition to your Easter Holiday Decor. This durable indoor/outdoor decoration has weather proof nylon fabric for extended outdoor use. It includes light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.