Zoro Homepage

Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , White

  • Mfr # 040350002

  • Zoro # G810068266


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
10' x 10' Texture Powder Coated Steel Frame, White 300 Denier Polyester Fire Retardant Fabric Top, Roller Bag, And Rope & Spike Kit
Material
Steel/Polyester
Length
10 ft.
Height
11 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040350002
Zoro #
G810068266
UPC #
850040816259
Country of Origin
China

Dimensions

Length
10 ft.
Height
11 ft.
Width
10 ft.

Details

Item
Pop Up Canopy
Color
White
Includes
10' x 10' Texture Powder Coated Steel Frame, White 300 Denier Polyester Fire Retardant Fabric Top, Roller Bag, And Rope & Spike Kit
Material
Steel/Polyester
Weight
57 lbs

Description

The Impact Canopy Evento Kit Instant Pop up Canopy is perfect for weekly use for events such as ballgames or business booths as well as being great for any outdoor activities. This kit includes 10x10 Texture Powder Coated Steel frame, White 300 denier polyester fire retardant fabric top, Roller Bag, and rope & spike kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.