Zoro Homepage
This item is Discontinued.
Impact Canopy Halloween Inflatable 5ft Cat in Pumpkin Patch 513000813

Halloween Inflatable 5ft Cat in Pumpkin Patch (Discontinued)

  • Mfr # 513000813
  • Zoro # G010068240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513000813
Zoro #
G010068240
UPC #
850053244049
Country of Origin
China

Dimensions

Length
5 ft.
Height
38 in.
Width
30 in.

Details

Item
Outdoor Inflatable
Color
Multi Color
Includes
(1) Pumpkin Halloween Inflatable
Weight
5 lbs
Material
weatherproof nylon fabric

Description

The Halloween Cat in the Patch Inflatable will impress your trick or treaters and add some Halloween flair to your yard or home. This 5 ft Tall item features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.