Portable 8x8 Slant Pop Up Q-Shade High Performance Lightweight Outdoor Canopy KIT, Khaki

  • Mfr # 040001090
  • Zoro # G423947774
product price: 
$
74.99
/ea

Key Features

Pole Material
Steel
Includes
Storage Bag
Fabric Material
Polyester
Material
Steel
Center Height
9 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
040001090
Zoro #
G423947774
UPC #
850053244452
Country of Origin
China

Dimensions

Center Height
9 ft
Length
47 in
Width
8 in
Height
8 in
Canopy Size
8" x 8"

Details

Pole Material
Steel
Includes
Storage Bag
Fabric Material
Polyester
Material
Steel
Item
Canopy
Color
Khaki
Frame Shape
Square, Slanted

Description

Impact Canopy Portable 8x8 Slant Pop Up Q-Shade High Performance Lightweight Outdoor Canopy KIT - Easy Set Up - with Carry Bag, Khaki

Ratings & reviews