Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Gutter 10 FT Black

  • Mfr # 050300002

  • Zoro # G210068309


product price: $33.29
/ea

Key Features

Color
Black
Includes
(1) Black 10 ft rain gutter
Material
polyester
Length
10 ft.
Width
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050300002
Zoro #
G210068309
UPC #
850040816303
Country of Origin
China

Dimensions

Length
10 ft.
Width
10 ft.

Details

Item
Rain Gutter
Color
Black
Includes
(1) Black 10 ft rain gutter
Material
polyester
Weight
4 lbs

Description

The 10 FT Pop Up Canopy Rain Gutters are great for rainy events. These are used when two canopies are needed side by side to prevent incoming rain water. Hook and loop strips on each side of the gutter allow the gutter to hang from the canopy frame. Includes 1 Black 10 ft rain gutter..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.