Zoro Homepage

Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange

  • Mfr # 040000009

  • Zoro # G210068323


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Color
Orange
Includes
8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit
Material
Steel/Polyester
Width
10 ft.
Height
8ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040000009
Zoro #
G210068323
UPC #
850040816075
Country of Origin
China

Dimensions

Width
10 ft.
Height
8ft.
Length
10 ft.

Details

Item
Pop Up Canopy
Color
Orange
Includes
8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit
Material
Steel/Polyester
Weight
25 lbs

Description

The sleek design ofthe Impact CanopySlant Leg Canopy Tent is a great alternative to a straight leg pop up canopy when you want to present and upgraded look to your outdoor function. Great for outdoor activities or sporting events. Slant Leg canopies are best suited for everyday use during calm weather. The powder-coated steel frame is sturdy and durable yet lightweight making it easy to pack and transport. Includes 8x8/10x10 Slant Leg Frame, Orange Top, Carry Bag, Rope and Spike kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.