TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White

  • Mfr # 283020001

  • Zoro # G110068300


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
10' x 10' Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit
Material
Steel/Polyester
Width
10 ft.
Height
10'9" ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283020001
Zoro #
G110068300
UPC #
850040816563
Country of Origin
China

Dimensions

Width
10 ft.
Height
10'9" ft.
Length
10 ft.

Details

Item
Pop Up Canopy
Color
White
Includes
10' x 10' Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit
Material
Steel/Polyester
Weight
51 lbs

Description

The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.