Protective Case with 1 compartments, .080 - 5052 H32 Aircraft Grade Aluminum, 15" W (Discontinued)
- Mfr # 151526HLC
- Zoro # G8034555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151526HLC
Zoro #
G8034555
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
15"
Overall Depth
15"
Overall Width
15"
Details
Item
Protective Case
Number of Compartments
1
Material
.080 - 5052 H32 Aircraft Grade Aluminum
Features
Light Weight, Hinged Lid, Protective Composite Corners with Stack Feature
Includes
Lifetime Warranty
Description
Protective Case, Color Desert Tan/Olive Green, Inside Depth 15 in, Inside Length 14 in, Inside Width 14 in, Material .080 - 5052 H32 Aircraft Grade Aluminum, Overall Depth 15 in, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.